Kullager med djup spårning SKF 6001-2RS1, Yttre diameter: 28 mm | Bredd: 8 mm | Innerdiameter: 12 mm
SKF Spårkullager 6001-serien
Se teknisk informationReferenser
SKF:6001-2RS1
Rubix:117315
EAN:7316570676716




Produktinformation : 6001 2RSH SKF
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Teknisk information
Attribut
| Logistisk vikt | 21,3 g |
|---|---|
| Innerdiameter | 12 mm |
| Yttre diameter | 28 mm |
| Bredd | 8 mm |
| Täta | två gummitätningar |
| Typ av lagerspel | cn |
| Serier | 60 |
Att visa UNSPSC/ECL@SS/Customs
125,70 kr Ex moms
/ Styck
157,13 kr Inkl moms
- Tillgängliga
