Referenser
Knipex:81 13 250 SB
Rubix:369281
EAN:4003773078913
Produktinformation : VATTENLÅS- OCH KONNEKTORTÅNG 81 13 250 SB - 81 13 250 SB - KNIPEX
Fine adjustment for ideal adjustment to diverse diameters. For siphons, oil filters, plastic pipes and connectors up to 80 mm diameter. Robust, heavy duty. With exchangeable plastic jaws for sensitive surfaces. Up to Ø 75 mm. Ideal for tightening and loosening siphon screw connections, plastic pipe fittings and round union nuts. For connectors and couplings with screw connection, such as Cannon circular connectors. For gentle loosening of hoses on nozzles and filter cartridges. 25 adjustment positions, box-joint design. Ergonomic handle geometry. Chrome vanadium electric steel, forged, oil-hardened
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 300x85x23 mm |
|---|---|
| Logistisk vikt | 375 g |
Att visa UNSPSC/ECL@SS/Customs
4 828,26 kr Ex moms
/ 6 Styck
6 035,33 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran













