Referenser
Gedore:132-4
Rubix:6240583
Tillverkare:1894404
EAN:4010886859605

Dokumenter
Produktinformation : SLANGKLÄMTÅNG - 132-4 - 1894404 - GEDORE
Hose clamp pliers for CLIC hose clamps With revolving locking bolts for CLIC hose clamps To open or close, just turn the plier by 180 degrees The pivotable bolts enable the usage even in hard-to-reach areas CLIC hose clamps are used on rubber and silicone hoses (e.g. automotive industry for fuel-, oil- and cooler-systems) Made from steel sheet, nickel-plated
Teknisk information
Attribut
| Logistisk vikt | 181 g |
|---|---|
| Öppning | 55 mm |
| Längd | 210 mm |
| Vikt | 181 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
