Referenser
Bosch:2608596400
Rubix:360017
EAN:3165140060066

Dokumenter
Produktinformation : ANTENNFRÄS 5-20X71MM - 2608596400 - BOSCH
Styrkor
•HSS Sheet Metal Cone Drill Bit drills large holes with running smoothness in metal
This precision-ground bit has a straight flute for smooth drilling with high cutting performance
Drills big holes in thin materials like sheet metal, profiles and pipes without pilot drilling
Cylindrical shank compatible with three-jaw drill chucks
This precision-ground bit has a straight flute for smooth drilling with high cutting performance
Drills big holes in thin materials like sheet metal, profiles and pipes without pilot drilling
Cylindrical shank compatible with three-jaw drill chucks
Teknisk information
Attribut
| Logistisk vikt | 63 g |
|---|---|
| Förpackade mått (D x B x H) | 124x60x20 mm |
| Paketerad vikt | 59 g |
| Total längd | 71 mm |
| Borrdiameter | 20 mm |
| Material | hss |
| Diameter fäste | 8 mm |
| Typ av fäste | cylindrisk |
Att visa UNSPSC/ECL@SS/Customs
446,81 kr Ex moms
/ Styck
558,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
