Referenser
Loctite:5616
Rubix:6013548
Tillverkare:2056399

Dokumenter
Produktinformation : Loctite SI 5616 400ML
2-part, thixotropic, fast-cure, carbon-free silicone paste with excellent bond strength to glass, metals and Ceran.
Styrkor
•Carbon-free
Excellent bond strength to glass, metals and Ceran
Can be used in special sealing/bonding applications for electronic devices
Excellent bond strength to glass, metals and Ceran
Can be used in special sealing/bonding applications for electronic devices
Teknisk information
Attribut
| Kapacitet | 400 ml |
|---|---|
| Färg | vit |
| Typ | silikon |
| Min. temperatur | -50 °C |
| Max temperatur | 180 °C |
Att visa UNSPSC/ECL@SS/Customs
6 324,70 kr Ex moms
/ 10 Styck
7 905,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran