Avbitartång Bahco 2101D-140IP

Side Cutting Pliers with Mono Material Handles and Phosphate Finish

Se teknisk information

Referenser

Bahco:2101D-140IP
Rubix:429394
EAN:7314150106325
brand logo

Teknisk sammanfattning

Spetsformsidavbitande
Längd140 mm
Vikt120 g
Se alla caracteristics

Produktinformation : SIDAVBITARE 140 MM - 2101D-140IP


Side cutting pliers with mono-material handles Suitable for cutting Cu, Fe+ and piano wire Distance from joint to centre of cutting edges is reduced for greater leverage and increased cutting capacity High-performance alloy steel Phosphate finish, anti-corrosion treated Cutting radius progresses along edge in order to cut hard material such as piano wire close to the joint as well as soft materials Screw joint provides excellent running and accurate alignment of cutting edges Round-shaped jaws give improved accessibility in confined spaces Equipped with a patented return spring featuring an on/off function Induction hardened cutting edges Maximum comfort with minimum effort due to ergonomic design Greater leverage and cutting capacity thanks to joint position

Teknisk information


Attribut
Logistisk vikt110 g
Spetsformsidavbitande
Längd140 mm
Vikt120 g
Spetslängd16.4 mm
Skärkapacitet1.8 mm
446,34 kr Ex moms
/ Styck
557,92 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran