Tryckregulator Festo SFAM-90-10000L-TG112-2SA-M12

SFAM flow sensor

Se teknisk informationSe dokument

Referenser

Festo:SFAM-90-10000L-TG112-2SA-M12
Rubix:505866
Tillverkare:573354
EAN:4052568219857
SFAM-90-10000L-TG112-2SA-M12 Flow sensor

Teknisk sammanfattning

Min. servicetryck0 bar
Max servicetryck16 bar
Se alla caracteristics

Dokumenter

Produktinformation : Flödesgivare, SFAM-90-10000L-TG112-2SA-M12 - 573354 - FESTO


Flow sensor SFAM-90-10000L-TG112-2SA-M12 Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=(* Flow rate , * Consumption), Direction of flow=(* Unidirectional, * From left to right)
Flow sensor

Teknisk information


Attribut
Logistisk vikt4423 g
Min. servicetryck0 bar
Max servicetryck16 bar
15 998,08 kr Ex moms
/ Styck
19 997,60 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran