Tryckregulator Festo GGO-1/4-3/8

GGO throttle check valve with roller lever

Se teknisk informationSe dokument

Referenser

Festo:GGO-1/4-3/8
Rubix:482236
Tillverkare:3634
EAN:4052568000479
GGO-1/4-3/8 One-way flow control valve

Teknisk sammanfattning

Min. servicetryck0.03 bar
Max servicetryck8 bar
Se alla caracteristics

Dokumenter

Produktinformation : Strypbackventil, GGO-1/4-3/8 - 3634 - FESTO


One-way flow control valve GGO-1/4-3/8 With roller lever and adjustable basic flow rate Valve function=One-way flow control function, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Type of actuation=mechanical, Adjusting element=Roller lever

Teknisk information


Attribut
Logistisk vikt376,79 g
Min. servicetryck0.03 bar
Max servicetryck8 bar
7 374,20 kr Ex moms
/ Styck
9 217,75 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran