Referenser
Aventics:0830100383
Rubix:229481
Tillverkare:0830100383
EAN:3661475908818

Dokumenter
Produktinformation : MAGNETIC FIELD SENSOR, Series ST9, Function Reed 2-Wire, Supply Voltage 030V - 0830100383
The AVENTICS Series ST9 sensors are specifically developed for short-stroke cylinders and offer a lean design and practical handling. They slide easily into the 9 mm dovetail nut and can be securely fastened with a single screw. Especially with extremely short cylinders, the electrical connection located at the side of the housing enables easy tightening and removal of the lines.
Styrkor
•Wide range of versions with different line lengths and connections
With a M8-plug directly on the sensor housing or free wire ends
Service-friendly, since the line can be mounted directly on the housing
Reed and electronic PNP sensor versions available
With a M8-plug directly on the sensor housing or free wire ends
Service-friendly, since the line can be mounted directly on the housing
Reed and electronic PNP sensor versions available
Användningsområden
Industrial
Teknisk information
Attribut
| Typ | sensor |
|---|---|
| Spänning, min. | 12 V |
| Spänning, max. | 24 V |
| Material | epoxy resin (housing);polyurethane (cable sheath) |
| Kabellängd | 5 m |
| Min. temperatur | -20 °C |
| Max temperatur | 80 °C |
Att visa UNSPSC/ECL@SS/Customs
846,54 kr Ex moms
/ Styck
1 058,18 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
