Referenser
Hellberg:41002-001
Rubix:6440339
Tillverkare:41002-001
EAN:7391441000296



Dokumenter
Produktinformation : Nivå 2, SNR 30dB Hörselkåpa Secure 2 - 41002-001 - Hellberg
The headband style hearing protectors offer great comfort and quality to all professional users. A light and durable headband construction with soft cushions and easy size adjustment provides a perfect fit for all head sizes. Protection level 2 is suitable for medium to high noise levels, between 90-110 dB. It is the best choice for noise protection in environments such as building and construction, heavy industrial work and for long term noise exposures.
Teknisk information
Attribut
| Enskilt klass SNR | 31 dB |
|---|---|
| Färg | svart |
Att visa UNSPSC/ECL@SS/Customs
333,79 kr Ex moms
/ Styck
417,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran