Referenser
Bosch:06019N7101
Rubix:6464326
Tillverkare:06019N7101
EAN:4053423342925
Dokumenter
Produktinformation : Drill GSR 12V-32 FC 2x2Ah GFA L-BOXX - 06019N7101 - Bosch
The cordless PRO GSR12V-32 FC offers superior tool control thanks to Advanced KickBack Control. This technology minimises the risk of injury if a drill bit jams suddenly or even if the tool slowly rotates around its axis and the holding force gradually increases. This drill driver is versatile thanks to the Bosch Professional FlexiClick System with its easily interchangeable attachments for drilling and screwdriving. Its highly compact design makes it ideal for drilling and driving screws in confined spaces. With the unique PRO GFA12-H rotary hammer attachment, the tool can be transformed into an SDS plus rotary hammer suitable for hammer drilling up to Ø10 mm in concrete. Precise work close to edges and walls is easily accomplished with the PRO GFA12-E offset attachment, while the PRO GFA12-W right-angle attachment turns the drill driver into an angle drill. These attachments can be locked in 16 different positions at a 360° angle without having to be removed from the tool. FlexiClick attachments can replace specialised tools for occasional applications, reducing the weight carried on the job site. The Bosch Professional FlexiClick System: Perfectly equipped for professional work. The PRO GSR12V-32 FC is perfect for all screwdriving and drilling tasks in wood, metal, and, in combination with the PRO GFA 12-H, even in concrete, masonry, and stone. Further information: The PRO GSR12V-32 FC is equipped with Advanced KickBack Control, a brushless motor, a bright work light, and a belt clip.
Styrkor
•High user protection thanks to Advanced KickBack Control, which minimises the risk of injury
Versatile use thanks to easily interchangeable FlexiClick attachments, saving time and space
Comfortable working even in tight spaces and hard-to-reach areas thanks to its very compact design
Unique: This 12V drill/driver can be transformed into a rotary hammer with SDS plus by attaching the PRO GFA 12-H hammer attachment
Maximum precision even when working near edges and walls or around corners thanks to the offset and right-angle attachments
Versatile use thanks to easily interchangeable FlexiClick attachments, saving time and space
Comfortable working even in tight spaces and hard-to-reach areas thanks to its very compact design
Unique: This 12V drill/driver can be transformed into a rotary hammer with SDS plus by attaching the PRO GFA 12-H hammer attachment
Maximum precision even when working near edges and walls or around corners thanks to the offset and right-angle attachments
Teknisk information
Attribut
| Varvtal | 1800 rpm |
|---|---|
| Vikt | 0.6 kg |
Att visa UNSPSC/ECL@SS/Customs
6 477,55 kr Ex moms
/ Styck
8 096,94 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

