Referenser
Bahco:611-6.5-150
Rubix:430347
EAN:7314150124398

Produktinformation : SPÅRSKRUVMEJSEL 6,5X150 - 611-6.5-150
Styrkor
For slotted head screws
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Teknisk information
Attribut
| Logistisk vikt | 95 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 1,2x6,5 mm |
| Bladlängd | 150 mm |
| Längd | 260 mm |
Att visa UNSPSC/ECL@SS/Customs
888,40 kr Ex moms
/ 10 Styck
1 110,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
