Referenser
Bahco:611-4-75
Rubix:429273
EAN:7314150124343

Produktinformation : SPÅRSKRUVMEJSEL 4X75 - 611-4-75
Styrkor
For slotted head screws
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 0,8x4 mm |
| Bladlängd | 75 mm |
| Längd | 155 mm |
Att visa UNSPSC/ECL@SS/Customs
550,30 kr Ex moms
/ 10 Styck
687,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
