Referenser
Bahco:61H/50T25
Rubix:427041
EAN:7314150200474

Produktinformation : BITS EXTRAHÅRD 1/4'' T25X50 5P
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
For TORX® head screws
Suitable for wood and soft material applications
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Surface coated finish with yellow lack for rust protection
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Extra hard bits are subject to special heating processes that make it harder and reduce the risk of the breakage
For TORX® head screws
Suitable for wood and soft material applications
High performance alloy steel
Torsion zone that absorbs torque peaks avoiding premature wear and tear and improving service life
Surface coated finish with yellow lack for rust protection
Available in small blister pack of 2 pieces or plastic box of 5 pieces
Extra hard bits are subject to special heating processes that make it harder and reduce the risk of the breakage
Styrkor
1/4" Extra Hard Torsion Screwdriver Bits for TORX® Head Screws 50 mm
Användningsområden
wood and soft material applications
Teknisk information
Attribut
| Logistisk vikt | 40 g |
|---|---|
| Höjd | 50 mm |
| Modell | 61h/50t25 |
| Storlek | torx® t25 |
Att visa UNSPSC/ECL@SS/Customs
180,18 kr Ex moms
/ Styck
225,23 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
