Bitssats Wera 05057441001

Screwdriver Bit Set

Se teknisk informationSe dokument

Referenser

Wera:05057441001
Rubix:6245479
Tillverkare:05057441001
EAN:4013288179937
brand logo

Teknisk sammanfattning

Antal element61
Avtryckflerfaldig tryckning

Dokumenter

Produktinformation : Bit-Safe 61 BiTorsion 1, Bits assortment - 05057441001 - WERA


Robust textile box with bits and holder, 61-piece. 49 Bi-torsion bits for long service life, in diamond-coated design (BDC) for a secure fit in the screw head, tough-absorbing (BTZ), for universal use, extra hard (BTH); 11 bits, tough-absorbing (Z), for universal use. 1 universal holder 889/4/1 K with quick-release chuck for take-up in the power screwdriver or use in the chuck of the power drill. The profile and size of the bits are easy to recognise thanks to the Wera "Take it easy" Tool Finder with its colour coding and clearly visible imprint. The textile box allows users a high degree of mobility with a minimum space requirement. The greatly reduced weight of a set makes carrying far more pleasant. Sensitive surfaces are protected when the box is set down - yet the textile box is still very robust. The box and the tools will even survive a fall unscathed.

Styrkor

•The Bit-Safes in textile box convince due to their functionality in a minimum of space
Rapidaptor holder for rapid bit change
For use with power tools•Take it easy tool finder: colour coding according to profile and size
Suitable for docking with the Wera 2go system

Teknisk information


Attribut
Antal element61
Avtryckflerfaldig tryckning
1 180,25 kr Ex moms
/ Styck
1 475,31 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran