Referenser
Wera:05006456001
Rubix:6041591
EAN:4013288160225
Produktinformation : 162 iS PH/S # 2 x 100 mm, VDE insulated screwdriver for PlusMinus scr - 05006456001 - WERA
Screwdriver VDE for PlusMinus PH/flat tip, with reduced shank diameter
Features: combined PH/flat profile. Made from special high-alloy steel. With round, insulated shank. Reduced shank diameter to operate screws and spring clips in deep positions. In addition, the screwdrivers have an engraving on the head with the tip symbol and size.
Application: especially suitable for use in terminal strips, fuse boxes, switches, relays, etc.
With multi-component Kraftform handle, ergonomic, with integrated soft zones for improved grip, hard zones for higher working speed and hexagonal anti-roll protection. Handle and shank insulated up to 1000 V in accordance with IEC 60900, DIN EN 60900.
Features: combined PH/flat profile. Made from special high-alloy steel. With round, insulated shank. Reduced shank diameter to operate screws and spring clips in deep positions. In addition, the screwdrivers have an engraving on the head with the tip symbol and size.
Application: especially suitable for use in terminal strips, fuse boxes, switches, relays, etc.
With multi-component Kraftform handle, ergonomic, with integrated soft zones for improved grip, hard zones for higher working speed and hexagonal anti-roll protection. Handle and shank insulated up to 1000 V in accordance with IEC 60900, DIN EN 60900.
Teknisk information
Attribut
| Avtryck | phillips (ph) |
|---|---|
| Bladlängd | 100 mm |
| Avtryckstorlek | ph/s2 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran