Referenser
Ansell:09-022 10
Rubix:391506
Tillverkare:09022100
EAN:0076490499426

Produktinformation : 09-022 10 Scorpio WW
Top quality neoprene coating. Protects against a wide range of oils, acids, caustics, alcohols and many solvents.Good resistance to all mechanical hazards. Special Hi-Lo insulated gauntlet option with quilted cotton liner, for use in both hot and cold temperatures. Permits intermittent handling in hot liquids up to 180°C and handling in cold temperatures down to -25°CComfortable anatomical Gloves shape which follows the contours of the hand at rest. Improves dexterity and reduces hand fatigue.
Styrkor
Top-of-the-range neoprene delivering excellent wide-ranging chemical protection
Användningsområden
Chemical handling, especially caustics and solvents
• Degreasing
• Metal fabrication
• Petrochemicals
• Plating
• Refining - Oil & Petrol
• Degreasing
• Metal fabrication
• Petrochemicals
• Plating
• Refining - Oil & Petrol
Teknisk information
Attribut
| Logistisk vikt | 305 g |
|---|---|
| Storlek | 10 |
| Längd | 350 mm |
| Kemiskt skyddsvärde | ajklpt |
| Huvudmaterial | neopren |
| Färg | svart |
Att visa UNSPSC/ECL@SS/Customs
474,82 kr Ex moms
/ Styck
593,53 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran