Referenser
Bahco:EX-24-XT7-C
Rubix:422992
EAN:7311518298272

Dokumenter
Produktinformation : SÅGBLAD SUPERIOR EX 24'' GROV
Styrkor
•Saw blade for coarse and thick materials
Unique NXT teething cuts smother and straighter still with same cutting speed and long-lasting hard point teeth
Thicker blade for high-precision and straight cutting with exceptionally good stability and comfort
To be used together with the Bahco handsaw system handles, EX-RL, EX-RM or EX-LL
Quick and easy attachment of the blade to the handle using the patented click system
Long-lasting sharpness from the unique NXT toothing, hard point teeth
Low-friction, rust-protective coating
Unique NXT teething cuts smother and straighter still with same cutting speed and long-lasting hard point teeth
Thicker blade for high-precision and straight cutting with exceptionally good stability and comfort
To be used together with the Bahco handsaw system handles, EX-RL, EX-RM or EX-LL
Quick and easy attachment of the blade to the handle using the patented click system
Long-lasting sharpness from the unique NXT toothing, hard point teeth
Low-friction, rust-protective coating
Användningsområden
Cutting
Teknisk information
Attribut
| Logistisk vikt | 420 g |
|---|---|
| Längd | 600 mm |
| Typ | hand sågblad |
| Förpackning | 10 piece pack |
| Total längd | 600 mm |
| Antal tänder per cm | 3.1 |
| Antal tänder | 186 |
Att visa UNSPSC/ECL@SS/Customs
2 948,00 kr Ex moms
/ 10 Styck
3 685,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
