Referenser
Bosch:2608656271
Rubix:358145
EAN:3165140235860

Produktinformation : TIGERSÅGBLAD S611DF 2ST - 2608656271 - BOSCH
Sabre saw blade S 611 DF. Heavy for Wood and Metal. Material: BIM. Tooth design: Set, milled. Areas of application: For wood with nails / metal, chipboard (smaller than 100 mm thickness), for plastic profiles (smaller than 100 mm thickness), for GRP / Epoxy (smaller than 50 mm thickness), for window frames: Wood and metal. Specifically for plunge cutting. Content of sales packaging: 2 units.
Teknisk information
Attribut
| Logistisk vikt | 45 g |
|---|---|
| Förpackade mått (D x B x H) | 214x52x4 mm |
| Paketerad vikt | 45 g |
| Typ | sabre saw blade |
| Användning | studded wood/metal, particle board (<100 mm), plastic profiles (ø <100 mm), plastics/glass fibre reinforced plastic, solid (<50 mm), window frames: wood + metal, specially adapted for plunge cuts |
Att visa UNSPSC/ECL@SS/Customs
778,85 kr Ex moms
/ 5 Styck
973,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
