Referenser
RHP:NP25
Rubix:150964
Tillverkare:NP25


Teknisk sammanfattning
| Innerdiameter | 25 mm |
|---|---|
| Fixering avstånd från centrum till centrum | 104 mm |
| Yttre diameter | 52 mm |
Produktinformation : NP25 RRS AR3P5 NSK
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
Styrkor
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Användningsområden
Engineering Bearing Applications
Teknisk information
Attribut
| Innerdiameter | 25 mm |
|---|---|
| Fixering avstånd från centrum till centrum | 104 mm |
| Yttre diameter | 52 mm |
| Bredd | 36.5 mm |
Att visa UNSPSC/ECL@SS/Customs
1 333,54 kr Ex moms
/ Styck
1 666,93 kr Inkl moms
- Utgången