Referenser
Bahco:C0820F06
Rubix:422905
EAN:7311518100704


Teknisk sammanfattning
| Diameter fäste | 6 mm |
|---|---|
| Form av huvudet | cylindrical |
| Total längd | 60 mm |
Dokumenter
Produktinformation : ROTERANDE FIL HM C 8X20-F
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: WRC
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
DIN: WRC
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Styrkor
Tungsten Carbide Cylindrical Round Nose Rotary Burrs for Metal
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Diameter fäste | 6 mm |
| Form av huvudet | cylindrical |
| Total längd | 60 mm |
| Huvuddiameter | 8 mm |
| Omfattning | universal |
| Kapacitet längd | 20 mm |
Att visa UNSPSC/ECL@SS/Customs
712,25 kr Ex moms
/ Styck
890,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran