Referenser
Bahco:M1630M08
Rubix:430228
EAN:7311518037062


Teknisk sammanfattning
| Diameter fäste | 8 mm |
|---|---|
| Form av huvudet | conical pointed |
| Total längd | 70 mm |
Dokumenter
Produktinformation : ROTERANDE FIL HM M 16X30-M - M1630M08
For deburring holes in confined spaces
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: SKM
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: SKM
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Styrkor
Tungsten Carbide Conical Pointed Nose Rotary Burrs for Metal
Användningsområden
Encompass Machining Cast Iron;Cast Steel;Carbon Steel;Alloy Steel;Stainless Steel;Hardened Steel;Copper and Aluminium
Teknisk information
Attribut
| Logistisk vikt | 75 g |
|---|---|
| Diameter fäste | 8 mm |
| Form av huvudet | conical pointed |
| Total längd | 70 mm |
| Huvuddiameter | 16 mm |
| Omfattning | universal |
| Kapacitet längd | 30 mm |
Att visa UNSPSC/ECL@SS/Customs
1 179,04 kr Ex moms
/ Styck
1 473,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran