Referenser
KTR:ROTEX 28 GS AL 1.0 25H7
Rubix:6251197
Tillverkare:550287102500

Produktinformation : Rotex-GS 28 hub 1.0 d25H7
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Teknisk information
Attribut
| Logistisk vikt | 300 g |
|---|---|
| Typ | rotex |
| Material | aluminium |
| Storlek | 28 |
Att visa UNSPSC/ECL@SS/Customs
1 867,03 kr Ex moms
/ Styck
2 333,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran