Kopplingselement KTR ROTEX 48 GS 95/98 SH A


ROTEX GS 48

Referenser
ktr:ROTEX 48 GS 95/98 SH A
rubix:108148
tillverkare:550481000002
KTR COUPLING ROTEX GS 48 ELASTOMER RED
teknisk sammanfattning

Produktinformation : Rotex-GS 48 spider 98 SH A


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

teknisk information


Attribut
Storlek48
MaterialPUR
Att visa UNSPSC/ECL@SS/Customs
986,32 kr Ex moms
/ Styck
1 232,90 kr Inkl moms
  • Tiigängliga
    Leveransdatum på begäran