Tandat kopplingsnav KTR ROTEX 14 GS AL 2.1 15H7

ROTEX GS 14 AL-H

Se teknisk informationSe dokument

Referenser

KTR:ROTEX 14 GS AL 2.1 15H7
Rubix:108210
Tillverkare:550147151549
KTR COUPLING ROTEX GS 14 HUB 15MM 2.1

Teknisk sammanfattning

Typhub
Materialaluminium
Storlek14
Se alla caracteristics

Dokumenter

Produktinformation : Rotex-GS 14 hub 1.0 d15H7


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Teknisk information


Attribut
Logistisk vikt20 g
Typhub
Materialaluminium
Storlek14
1 091,81 kr Ex moms
/ Styck
1 364,76 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran