Tandat kopplingsnav KTR ROTEX 42 GG 1 35H7-NND

ROTEX 42 GG

Se teknisk information

Referenser

KTR:ROTEX 42 GG 1 35H7-NND
Rubix:108317
Tillverkare:020423003500
KTR COUPLING ROTEX 42 GG HUB 1 35MM

Teknisk sammanfattning

Typrotex
Materialcast iron
Storlek42
Se alla caracteristics

Produktinformation : Rotex 42 hub 1 d35H7+kw+s GG


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Teknisk information


Attribut
Logistisk vikt1630 g
Typrotex
Materialcast iron
Storlek42
3 120,87 kr Ex moms
/ Styck
3 901,09 kr Inkl moms
  • Tillgängliga