Referenser
Bahco:N1613M06X
Rubix:423907
EAN:7311518204525


Teknisk sammanfattning
| Diameter fäste | 6 mm |
|---|---|
| Form av huvudet | inverted conical |
| Total längd | 64 mm |
Produktinformation : ROTERANDE FIL HM N 16X13-MX
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: WKN
Type of cut:
M = Medium
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds Stock standard: X = yes
End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut
Deburring holes and in confined spaces
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Inverted cone shape
DIN: WKN
Type of cut:
M = Medium
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds Stock standard: X = yes
End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut
Deburring holes and in confined spaces
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Inverted cone shape
Styrkor
Tungsten Carbide Inverted Cone Nose Rotary Burrs for Metal
Användningsområden
Machining
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Diameter fäste | 6 mm |
| Form av huvudet | inverted conical |
| Total längd | 64 mm |
| Huvuddiameter | 16 mm |
| Omfattning | universal |
| Kapacitet längd | 13 mm |
| Typsnitt | medium (m) - x-cut |
Att visa UNSPSC/ECL@SS/Customs
1 045,09 kr Ex moms
/ Styck
1 306,36 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran