Referenser
Bahco:D1211AL08
Rubix:430605
EAN:7311518181840


Teknisk sammanfattning
| Diameter fäste | 8 mm |
|---|---|
| Form av huvudet | spherical |
| Total längd | 62 mm |
Dokumenter
Produktinformation : ROTERANDE FIL HM D 12X11-AL - D1211AL08
Deburring aluminium and other soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Indispensable tool, used in a large number of industrial sectors including aviation, shipping, automotive and chemical industry
Special cutting edge suitable for soft materials
Type of cut; AL = AL-cut
For machining aluminium, wax should be used to avoid chip build-up
Stock standard: X = yes
Used to deburr irregular objects or to complete finishing work inside a confined space
Indispensable tool, used in a large number of industrial sectors including aviation, shipping, automotive and chemical industry
Special cutting edge suitable for soft materials
Type of cut; AL = AL-cut
For machining aluminium, wax should be used to avoid chip build-up
Stock standard: X = yes
Styrkor
Tungsten Carbide Spherical Nose Rotary Burrs for Aluminium
Användningsområden
Deburring
Teknisk information
Attribut
| Logistisk vikt | 23 g |
|---|---|
| Diameter fäste | 8 mm |
| Form av huvudet | spherical |
| Total längd | 62 mm |
| Huvuddiameter | 12 mm |
| Omfattning | aluminium |
| Kapacitet längd | 11 mm |
Att visa UNSPSC/ECL@SS/Customs
856,81 kr Ex moms
/ Styck
1 071,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran