Verktygsnyckel Gedore 26 R 10x13, Typ: Rörtång| Öppning: 10x13| Längd: 140 mm

Rörhylsnyckel med hål för genomgående stång 26 R

Se teknisk information

Referenser

Gedore:26 R 10x13
Rubix:6031232
Tillverkare:6210720
EAN:4010886621073
brand logo

Teknisk sammanfattning

Öppning10x13
Längd140 mm
Typrörtång
Se alla caracteristics

Produktinformation : RÖRNYCKEL 10X13mm - 26 R 10x13 - 6210720 - GEDORE


- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 10x13 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised

Teknisk information


Attribut
Logistisk vikt72 g
Öppning10x13
Längd140 mm
Typrörtång
86,42 kr Ex moms
/ Styck
108,03 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran