Referenser
Bosch:06016A5101
Rubix:6464699
Tillverkare:06016A5101
EAN:4053423320855

Dokumenter
Produktinformation : Bajonettsag GSA 18V-24 SOLO L-BOXX - 06016A5101 - Bosch
Cutting off materials in narrow spaces or near walls can be awkward and difficult. The Bosch GSA 18V-24 Professional cordless reciprocating saw takes the hassle out of such cutting jobs thanks to its compact and ergonomic design. Ideal for handling tight spaces, this all-purpose saw has a pivotable footplate for cutting pipes and an LED that effectively lights up the cutting line in dark spaces. And with an outstanding power-to-weight ratio, it’s easier to make powerful cuts. What’s more, this tool cuts fast without jamming owing to its optimised stroke rate and stroke length. The GSA 18V-24 is comfortable to use and fights fatigue with its innovative counter-balance mechanism that minimises vibration. The GSA 18V-24 Professional cordless reciprocating saw is the saw of choice for HVAC workers, plumbers, electrician, foundation & structure workers, cabinet installers and joiners. It is ideal for easy cutting, even in narrow spaces. The GSA 18V-24 Professional comes with a powerful brushless motor, variable speed control, tool-less SDS blade holder, a pivotable footplate and an LED light.
Styrkor
•Makes cutting in narrow spaces easier thanks to compact and ergonomic design
Makes powerful cuts easier with its outstanding power-to-weight ratio
Comfortable cutting, thanks to counter-balance mechanism that minimises vibration
Makes powerful cuts easier with its outstanding power-to-weight ratio
Comfortable cutting, thanks to counter-balance mechanism that minimises vibration
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Skärkapacitet | 230 mm |
| Vikt | 1.7 kg |
| Sladdlös | ja |
| Typ | reciprocating saw |
| Modell | gsa 18v-24 |
| Batterikapacitet | 4 Ah |
| Resans längd | 24 mm |
Att visa UNSPSC/ECL@SS/Customs
3 753,32 kr Ex moms
/ Styck
4 691,65 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran