Sågblad Bosch EXPERT TOUGH WOOD S1142KHM BLADE (2608900403)
Reciprocating Saw Blade
Se teknisk informationSe dokumentReferenser
Bosch:EXPERT TOUGH WOOD S1142KHM BLADE (2608900403)
Rubix:6457513
Tillverkare:2608900403
EAN:4059952534930




Dokumenter
Produktinformation : Bajonettsagblad S1142KHM WOOD - 2608900403 - Bosch
There’s softwood, there’s hardwood, and then there are those tough woods that destroy saw blades and make your life miserable. Wet lumber, thick pressure-treated planks and knotted living roots or thick branches fall into this awkward category – and the EXPERT Tough Wood can cut them all. Extreme durability is built into the Bosch EXPERT Tough Wood Reciprocating Saw Blade with Bosch Carbide Technology – the hardest metal is integrated into the tooth structure using advanced design and manufacturing techniques. Its large gullets are designed for fast cuts, spitting out waste material for efficient progress
Styrkor
•Long Life cutting tough wood
Exceptional durability is built in with Bosch Carbide Technology
Tapered tip reaches deeper into tight spaces
Thick gauge blade offers extra robustness and stability Wide body for precise, straight cuts Large gullet teeth chew through the toughest materials fast
Fits all S-shank reciprocating saws
Exceptional durability is built in with Bosch Carbide Technology
Tapered tip reaches deeper into tight spaces
Thick gauge blade offers extra robustness and stability Wide body for precise, straight cuts Large gullet teeth chew through the toughest materials fast
Fits all S-shank reciprocating saws
Användningsområden
Construction wood;Pressure treated lumber
Teknisk information
Attribut
| Längd | 225 mm |
|---|---|
| Material | carbide |
| Förpackning | 1 piece |
| Total längd | 225 mm |
Att visa UNSPSC/ECL@SS/Customs
354,59 kr Ex moms
/ Styck
443,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
