Axelpackningar och gammaringar Freudenberg Sealing Technologies 24339361
Radialtätning axeltätning
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:24339361
Rubix:528572
Tillverkare:HTS2-9535 75,00 100,00 10,00 K212

Dokumenter
Produktinformation : Radial Shaft Seals HTS2 - 9535 75 X 100 X 10 mm PTFE K212 without spring
Simmerring for open housings. Significantly reduced friction compared to standard geometries due to the patented sealing lip.
Styrkor
•Good dry running properties
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Användningsområden
Fans;Gearboxes;Compressors;Pumps;Electrical Drives;Mixers;Machine Tools
Teknisk information
Attribut
| Innerdiameter | 75 mm |
|---|---|
| Yttre diameter | 100 mm |
| Bredd | 10 mm |
| Material | ptfe |
| Monteringsform | ej tillämpligt |
Att visa UNSPSC/ECL@SS/Customs
9 300,05 kr Ex moms
/ Styck
11 625,06 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
