Referenser
Norton:66623378352
Rubix:6251684
EAN:3157629495544

Dokumenter
Produktinformation : KVICKRONDELL VORTEX RAPID PREP - 66623378352 - NORTON
Quick change discs are small abrasive discs of different sizes and grades. A wide range of discs are available for general use applications, including blending, breaking edges and removing parting lines and machine marks. These versatile discs can be used for working mild contours as well as flat surfaces and are most effective when used with pneumatic tools.
Styrkor
•For cleaning and conditioning, gain higher material removal, longer life and consistent, smear-free finishes, even on high nickel content alloys
Up to 4x longer life than competitor products, material removal level is maintained throughout disc life, reducing the need for rework & reducing total consumable cost
Proprietary engineered Vortex aluminum oxide abrasive grain and coating method combine maximum cutting speed with the consistent finish of finer grades to reduce process times by 50%+ by combining multiple grit sequences into 1 step
Up to 4x longer life than competitor products, material removal level is maintained throughout disc life, reducing the need for rework & reducing total consumable cost
Proprietary engineered Vortex aluminum oxide abrasive grain and coating method combine maximum cutting speed with the consistent finish of finer grades to reduce process times by 50%+ by combining multiple grit sequences into 1 step
Användningsområden
Blending
Teknisk information
Attribut
| Diameter | 75 mm |
|---|---|
| Spannmål | medium |
| Applikation | blending |
Att visa UNSPSC/ECL@SS/Customs
776,50 kr Ex moms
/ 25 Styck
970,63 kr Inkl moms
- Tillgängliga
