Referenser
3M:22404
Rubix:433818
Tillverkare:7000045100
EAN:00051144224043

Produktinformation : 3M™ Roloc™ Sliprondell 361F, P80, Gul, 75 mm - 22404
3M™ Roloc™ Disc 361F offers quick-change attachment in addition to providing durability and high performance for grinding, blending, deburring and finishing on all metals. Our 361F discs can be run wet or dry.
The tough YF-weight polyester backing supports medium pressure applications and provides consistent results.
These discs feature durable aluminium oxide abrasive grain that cuts fast and performs well on many surfaces. The abrasive is resin bonded to the backing – remaining robust under pressure, heat and water.
Styrkor
3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc;Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces;Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Användningsområden
For grinding, blending, deburring and finishing on all metals
Teknisk information
Attribut
| Paketerad vikt | 9,75 g |
|---|---|
| Diameter | 76 mm |
| Spannmål | 80 |
Att visa UNSPSC/ECL@SS/Customs
1 020,00 kr Ex moms
/ 50 Styck
1 275,00 kr Inkl moms
- Tillgängliga




