Pneumatisk kvartsvarvsdrift Festo DFPD-80-RP-90-RD-F0507
Quarter Turn Actuator DFPD
Se teknisk informationSe dokumentReferenser
Festo:DFPD-80-RP-90-RD-F0507
Rubix:6282633
Tillverkare:8047616
EAN:4052568287344
Dokumenter
Produktinformation : Vriddon, DFPD-80-RP-90-RD-F0507 - 8047616 - FESTO
The DFPD series features a rack and pinion combination with a constant torque characteristic across the entire swivel range. The quarter turn actuators DFPD are perfect for automating your butterfly valves, ball valves and dampers.
Styrkor
- Uniform torque characteristic across the entire rotation angle of 90° with the double-acting version
- Version with swivel angle 120°, 135°, 180° for the sizes 40, 120, 240, 480, double-acting
- Process valve connection to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Sturdy, non-slip and easy-to-clean aluminium housing
- Long service life, low wear
- Increased corrosion protection
Teknisk information
Attribut
| Typ | quarter turn actuator |
|---|
Att visa UNSPSC/ECL@SS/Customs
1 913,28 kr Ex moms
/ Styck
2 391,60 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran