Pneumatisk kvartsvarvsdrift Festo DAPS-0240-090-RS3-F1012
Kvartsvridande ställdon
Se teknisk informationSe dokumentReferenser
Festo:DAPS-0240-090-RS3-F1012
Rubix:496559
Tillverkare:533453
EAN:4052568167127

Dokumenter
Produktinformation : Vriddon, DAPS-0240-090-RS3-F1012 - 533453 - FESTO
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Styrkor
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Teknisk information
Attribut
| Logistisk vikt | 11830 g |
|---|---|
| Typ | quarter turn actuator |
Att visa UNSPSC/ECL@SS/Customs
13 601,45 kr Ex moms
/ Styck
17 001,81 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran