Smal V-rem med kuggar Gates XPZ1280/3VX505 QUAD-POWER 4
Quad-Power 4 smal V-rem
Se teknisk informationReferenser
Gates:XPZ1280/3VX505 QUAD-POWER 4
Rubix:6011871
Tillverkare:964301280
EAN:5414465968600



Produktinformation : XPZ 1280/3VX505 QUAD-POWER®4 - GATES
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.
Styrkor
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Användningsområden
Heavy-Duty Belt
Teknisk information
Attribut
| Profil | xpz |
|---|---|
| Indikativ längd | 1280 mm |
| Yttre längd | 1293 mm |
| Material | epdm |
Att visa UNSPSC/ECL@SS/Customs
512,38 kr Ex moms
/ Styck
640,47 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
