Referenser
Gates:XPA807 QUAD-POWER 4
Rubix:6367122
Tillverkare:964400807
EAN:5400608116274
Produktinformation : XPA 807 QUAD-POWER®4 - GATES
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation, so no run-in period nor any re-tensioning are required. This new generation of service free EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.
Styrkor
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Användningsområden
Excellent for Textile Mills;Machine Tool;Food Processing
Teknisk information
Attribut
| Profil | xpa |
|---|---|
| Indikativ längd | 807 mm |
| Yttre längd | 825 mm |
Att visa UNSPSC/ECL@SS/Customs
452,72 kr Ex moms
/ Styck
565,90 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran


