Isolerande tejp 3M TEMFLEX 165 19MM X 20M WHITE
3M™ Temflex™ Vinyl Electrical Tape 165
Se teknisk informationSe dokumentReferenser
3M:TEMFLEX 165 19MM X 20M WHITE
Rubix:6453002
Tillverkare:7100184808
EAN:04054596614017





Dokumenter
Produktinformation : Temflex Vinyleltejp 165, Vit, 19 mm x 20 m, E0752782 - 7100184808 - 3M
3M™ Temflex™ Vinyl Electrical Tape 165 is 0.15 mm thick, good quality, multi-purpose vinyl insulating tape. It has great resistance to moisture and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. 3M Temflex 165 Tape provides great mechanical protection with minimum bulk. It is a UL Listed and CSA Certified “Insulating Tape.” The product is Made in Europe* with an Innovative new manufacturing process that is 100% solvent free** (*/**Does not apply to Yellow/Green products)
Use 3M™ Temflex™ 165 Vinyl Electrical Tape for wire and cable primary insulation (low voltage), repairs and harnessing. This professional grade tape provides enhanced performance and is suitable for indoor and outdoor use.
Styrkor
• Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight
• Provides high electric strength
• Keep a high level of performance in ambient temperatures up to 90°C
• Professional grade tape, suitable for indoor or outdoor use
• Available in industry standard colours
• VDE Cerified, IEC 60454-3-1-5/F-PVCP/90
• Flame-retardant
• Made in Europe (Does not apply to Yellow/Green products)
• Innovative new manufacturing process that is 100% solvent free with lower emissions (Does not apply to Yellow/Green products)
• Rainbow 10 pack, various colour selection avaliable
Användningsområden
Insulation
Teknisk information
Attribut
| Bredd | 19 mm |
|---|---|
| Längd | 20 m |
| Tjocklek | 0.15 mm |
| Färg | vit |
| Material | pvc |
| Min. temperatur | 0 °C |
| Max temperatur | 90 °C |
Att visa UNSPSC/ECL@SS/Customs
2 443,00 kr Ex moms
/ 100 Styck
3 053,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
Bredd
Längd
Färg
vit