Skruvmejsel Facom ATWH10X175

Protwist screwdriver

Se teknisk information

Referenser

Facom:ATWH10X175
Rubix:6451907
EAN:3662424097133
brand logo

Teknisk sammanfattning

Avtryckplatt
Avtryckstorlek10
Bladlängd175 mm
Se alla caracteristics

Produktinformation : Skruvmejsel spår 10x200 - ATWH10X175 - Facom


Hexagonal blade with nut allowing difficult unscrewing with a wrench.
Extra long blade up to 250 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Teknisk information


Attribut
Avtryckplatt
Avtryckstorlek10
Bladlängd175 mm
Längd300 mm
  • Tillgänglig – Leveransdatum på begäran