Varseltröja Snickers Workwear 28636695009
ProtecWork, Sweatshirt, High-Vis Class 3
Se teknisk informationReferenser

Produktinformation : Sweatshirt PW HV KL3 (2863), Varselgul/Marin, stl. XXXL - 28636695009 - SNICKERS
Classic crew neck sweater in high-vis Class 3 offering certified protection against worksite hazards such as heat, flame and electric arc. This is an ergonomic sweater made from 3-thread modacrylic fabric with antistatic features and brushed inside for enhanced arc protection and comfort. Segmented reflectives ensure comfort and Class 3 visibility. In addition, the sweater works all year around as midlayer or outer layer depending on season. Classic sewn sleeves with soft cuffs and a decorative flatlock seam by center front neck rib. One zipped chest pocket with integrated pen compartment. Bottom rib. Brushed inside for enhanced protective values and comfort. This sweater is built for your safety with exceptional protective performance and great comfort. Easy-care, wrinkle-resistant fabric certified according to OEKO-TEX® Standard 100. Suitable for profiling.
Styrkor
- Inherent heat and flame protection
- Arc protection: ELIM 17 cal/cm², APC 2 (7kA)
- High visibility Class 3
- Ideal as a mid-layer for extra insulation and enhanced arc protection
- Zipped chest pocket with integrated pen compartment
- Antistatic properties
Teknisk information
| Färg | gul |
|---|---|
| Storlek | 3xl |
| Huvudmaterial | modakryl |
| Sekundär färg | marin |
| Klass EN20471 | 3 |
| Material | 60% modacrylic, 37% cotton, 2.5% antistatic polyamide, 0.5% antistatic carbon 370 g/m² |
- Tillgänglig – Leveransdatum på begäran