Referenser
Bahco:2-302-16-D-1P
Rubix:425028
EAN:7311518189167

Dokumenter
Produktinformation : DIAMANTNÅLFIL TREKANT 160 MM
Used for finishing on material where hardness makes conventional files ineffective
Used by die and mould makers and for special manufacturing applications on materials such as hardened steel, ceramics, glass, graphite
2-300 flat, surfaces and edges parallel
2-301 flat, surfaces parallel, tapered point
2-302 3 square, tapered point
2-303 square, tapered point
2-304 half-round, tapered point
Coated with D126 diamond grit for use on hardened steel, ceramics, glass, graphite
Single packed in plastic pouches
Used by die and mould makers and for special manufacturing applications on materials such as hardened steel, ceramics, glass, graphite
2-300 flat, surfaces and edges parallel
2-301 flat, surfaces parallel, tapered point
2-302 3 square, tapered point
2-303 square, tapered point
2-304 half-round, tapered point
Coated with D126 diamond grit for use on hardened steel, ceramics, glass, graphite
Single packed in plastic pouches
Styrkor
Diamond Precision Needle Files Unhandled
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Längd skär | 4.3 mm |
Att visa UNSPSC/ECL@SS/Customs
9 117,50 kr Ex moms
/ 10 Styck
11 396,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran