Referenser
Bahco:5-630-21-D-1P
Rubix:426587
EAN:7311518189365
Dokumenter
Produktinformation : DIAMANTNÅLFIL RUND 215 MM
Used for heavy-duty purposes where conventional files are ineffective
Suitable for materials such as hard metals, hard plastics, graphite, epoxy, etc.
Four different shapes, similar to conventional precision files
5-600 Flat, surfaces and edges parallel
5-610 Half-round, surfaces parallel, tapered point
5-630 Round, tapered point
5-670 Three square, tapered point
Shaped section of the file (approx. 110 mm) is covered with diamond grit (D126)
Integrated handle for easy use
Single packed in plastic pouches
Suitable for materials such as hard metals, hard plastics, graphite, epoxy, etc.
Four different shapes, similar to conventional precision files
5-600 Flat, surfaces and edges parallel
5-610 Half-round, surfaces parallel, tapered point
5-630 Round, tapered point
5-670 Three square, tapered point
Shaped section of the file (approx. 110 mm) is covered with diamond grit (D126)
Integrated handle for easy use
Single packed in plastic pouches
Styrkor
Diamond Precision Files Integrated handle
Användningsområden
Heavy Duty Purpose
Teknisk information
Attribut
| Logistisk vikt | 50 g |
|---|---|
| Längd | 215 mm |
Att visa UNSPSC/ECL@SS/Customs
1 161,44 kr Ex moms
/ Styck
1 451,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

