Kuggrem Tum Gates 1120 MXL 019

PowerGrip kuggrem

Se teknisk informationSe dokument

Referenser

Gates:1120 MXL 019
Rubix:510748
Tillverkare:927741316
EAN:5412571236477
brand logo

Teknisk sammanfattning

Profilmxl
Effektiv längd11.2 ''
Rembredd4.8 mm
Se alla caracteristics

Dokumenter

Produktinformation : 1120 MXL 019 POWERGRIP® - GATES


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Styrkor

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Teknisk information


Attribut
Profilmxl
Effektiv längd11.2 ''
Rembredd4.8 mm
Pitch2.03 mm
Materialcr
Antal tänder140
Höjd1.14 mm
Effektiv längd (mm)284.48 mm
154,10 kr Ex moms
/ Styck
192,63 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran