Kuggrem Tum Gates 94 XL 031

PowerGrip kuggrem

Se teknisk information

Referenser

Gates:94 XL 031
Rubix:137594
Tillverkare:927742603
EAN:5414465087721
brand logo

Teknisk sammanfattning

Profilxl
Effektiv längd9.4 ''
Rembredd7.94 mm
Se alla caracteristics

Produktinformation : 94 XL 031 POWERGRIP® - GATES


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Styrkor

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Teknisk information


Attribut
Profilxl
Effektiv längd9.4 ''
Rembredd7.94 mm
Pitch5.08 mm
Materialcr
Antal tänder47
Höjd2.3 mm
Effektiv längd (mm)238.76 mm
141,93 kr Ex moms
/ Styck
177,41 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran