Referenser
Gates:HTD 4600 20M 230
Rubix:511187
Tillverkare:92930736
EAN:5414465061523

Dokumenter
Produktinformation : HTD 4600 20M 230 POWERGRIP® - GATES
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Styrkor
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Teknisk information
Attribut
| Profil | 20m |
|---|---|
| Effektiv längd | 4600 mm |
| Rembredd | 230 mm |
| Material | kloropren |
| Pitch | 20 mm |
| Antal tänder | 230 |
Att visa UNSPSC/ECL@SS/Customs
279 684,34 kr Ex moms
/ Styck
349 605,44 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
