HTD drivrem Optibelt 204 3MHP 15

optibelt OMEGA HP 3MHP kuggrem

Se teknisk information

Referenser

Optibelt:204 3MHP 15
Rubix:193386
Tillverkare:1986085
EAN:4014486176773
brand logo

Teknisk sammanfattning

Profil3mhp
Effektiv längd204 mm
Rembredd15 mm
Se alla caracteristics

Produktinformation : HTD 204 3MHP 15 OMEGA HP - Optibelt


optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts

Teknisk information


Attribut
Profil3mhp
Effektiv längd204 mm
Rembredd15 mm
Materialkloropren
Pitch3 mm
Antal tänder68
  • Tillgänglig – Leveransdatum på begäran