Referenser
Gates:GT3 3360 14MGT
Rubix:119824
Tillverkare:935309387
EAN:5414465483523

Produktinformation : GT3 3360 14M (330) sleeve POWERGRIP® - GATES
PowerGrip GT3 belts are made of a highly advanced combination of materials designed to reduce both initial and operating costs. The entire PowerGrip GT3 belt range is suited both for new drive designs as for performance upgrades on existing drives.
Styrkor
Gates patented tooth profile is designed for use with a specific sprocket groove silhouette; sprocket groove-belt tooth combination increases capacity, while improving registration.
Technically advanced compound with fibreglass tensile cord, elastomeric teeth and backing and nylon facing.
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Elastomeric backing protects the cords from environmental pollution and frictional wear.
Neoprene body provides protection against grime, grease, oil and moisture.
Nylon tooth facing provides a durable surface for long service life.
Compact, light-weight and cost-effective drives.
High tooth jump resistance.
No lubrication needed.
Lower running noise.
Technically advanced compound with fibreglass tensile cord, elastomeric teeth and backing and nylon facing.
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Elastomeric backing protects the cords from environmental pollution and frictional wear.
Neoprene body provides protection against grime, grease, oil and moisture.
Nylon tooth facing provides a durable surface for long service life.
Compact, light-weight and cost-effective drives.
High tooth jump resistance.
No lubrication needed.
Lower running noise.
Teknisk information
Attribut
| Profil | 14mgt |
|---|---|
| Effektiv längd | 3360 mm |
| Pitch | 14 mm |
| Material | cr |
| Antal tänder | 240 |
Att visa UNSPSC/ECL@SS/Customs
230,38 kr Ex moms
/ Millimeter
287,98 kr Inkl moms
- Tillgängliga
