Metrisk drivrem Optibelt 10 T5 / 260 AP

optibelt ALPHA POWER T5 kuggrem

Se teknisk information

Referenser

Optibelt:10 T5 / 260 AP
Rubix:194513
Tillverkare:1846977
EAN:4014486366761
brand logo

Teknisk sammanfattning

Profilt5
Effektiv längd260 mm
Rembredd10 mm
Se alla caracteristics

Produktinformation : T5 260 10 ALPHA POWER - Optibelt


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Teknisk information


Attribut
Profilt5
Effektiv längd260 mm
Rembredd10 mm
Pitch5 mm
Materialpolyurethane
Antal tänder52
Bindbalkmaterialsteel
Höjd2.2 mm
489,09 kr Ex moms
/ Styck
611,36 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran