Referenser
Portwest:TX70ONRM
Rubix:6017446
Tillverkare:TX70ONRM
EAN:5036108260249

Produktinformation : Madrid Hi-Vis Contrast Bomber Jacket, Orange/Navy, Size M - TX70ONRM - PORTWEST
The new Portwest Texo range also includes the stylish and practical Madrid high-visibility sweatshirt. The durable fabric it is made from provides abrasion resistance and longevity. The sweatshirt features numerous pockets, and the phone pocket is sized to fit the latest smartphones. Features. Durable polyester-cotton fabric with Texpel stain-resistant finish. Reflective tape improves visibility. 4 generous pockets. Phone and pen pocket. Double stitching provides extra durability. Fully compliant with the UK rail standard RIS-3279-TOM (orange colour only). CE certified. Fabric with 40+ UPF blocking 98% of UV rays. Cuff adjustment using hook-and-loop fastening. Certified to EN ISO 20471 after 50 washes. IX70 + TX72 certified together as a set compliant with EN ISO 20471 Class 3. Stylish contrasting colours. Elasticated side hem increases comfort. High quality stain-resistant finish repels oil, water and dirt. Certified to EN ISO 20471 after 50 washes. Full compliance with EN ISO 20471.
Styrkor
BENEFITS● Durable polyester-cotton fabric with Texpel stain-resistant finish● Reflective tape improves visibility● 4 generous pockets● Phone and pen pocket● Double stitching provides extra durability● Fully compliant with the UK rail standard RIS-3279-TOM (orange colour only)● CE certified● Fabric with 40+ UPF blocking 98% of UV rays● Cuff adjustment using hook-and-loop fastening● Certified to EN ISO 20471 after 50 washes● IX70 + TX72 certified together as an EN ISO 20471 Class 3 set
Teknisk information
Attribut
| Färg | orange |
|---|---|
| Storlek | m |
| Klass EN20471 | 3 |
| Huvudmaterial | polyester |
| Sekundär färg | marin |
Att visa UNSPSC/ECL@SS/Customs
507,78 kr Ex moms
/ Styck
634,72 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran